

€1,671.70/ pieceexcl. VAT
€2,022.76incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Hydraulic tester |
Number of manometers | 1 (option) |
Max. pressure | 280 bar |
With display | Yes (analog) |
Thermometer | Yes |
Temperature range | 0 - 80 °C |
Fluid compatibility | HFC and water |
Flow range | 10 - 200 l/min |
Connection | 1.1/2" BSP |
€32.80/ pieceexcl. VAT
€39.69incl. VAT
62 In stock - Estimated delivery date 05/11/2026