

€30.85/ pieceexcl. VAT
€37.33incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SGS |
Type | D |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN04 |
Hose ID | 4 mm |
Hose ID | 0,16 in |
Outside diameter | 8.6 mm |
Maximum operating pressure | 630 bar |
Maximum operating pressure | 63 MPa |
Maximum operating pressure | 9135 psi |
Bending radius | 40 mm |
Connection type connection 1 | Standpipe connection DKO |
Connection type connection 2 | Standpipe connection DKO |
Size of threaded connection 1 | 8S - M16x1.5 |
Size of threaded connection 2 | 8S - M16x1.5 |
Length | 600 mm |
Reinforcement type | Synthetic fibre |
Tube material | PA |
Cover material | PA |
Cover colour | Black |
Minimum burst pressure | 1900 bar |
Minimum burst pressure | 190 MPa |
Test pressure | 950 bar |
Test pressure | 95 MPa |
Test pressure | 13778 psi |
Medium temperature (continuous) | from -35 to 100 °C |