






€23.42/ pieceexcl. VAT
€28.34incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Type | G |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Cutting ring connection |
Connection size | 12L - M18x1.5 |
Sealing | FKM (FPM) |
Maximum operating pressure | 315 bar |
Medium temperature (continuous) | from -20 to 200 °C |
Protection cap | Plastic protection cap |
d | 12 mm |
h | 50.5 mm |
l1 | 53 mm |
l2 | 23 mm |
SW | 17 mm |
SW A | 27 mm |
SW B | 22 mm |