






€39.60/ pieceexcl. VAT
€47.92incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SKK-20 |
Type | G |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Cutting ring connection |
Connection size | 10L - M16x1.5 |
Sealing | FKM (FPM) |
Maximum operating pressure | 315 bar |
Protection cap | Protection cap |
d | 10 mm |
h | 49 mm |
l1 | 53 mm |
l2 | 23 mm |
SW | 17 mm |
SW A | 24 mm |
SW B | 19 mm |