






€18.67/ pieceexcl. VAT
€22.59incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 1/4" BSP con. |
Port seal | Conical |
Maximum operating pressure | 630 bar |
Protection cap | Metal knurled protection cap |
h1 | 35 mm |
h2 | 12 mm |
SW | 17 mm |
T | R1/4 |