






14,76 €/ pieceexcl. VAT
17,86 €incl. VAT
Estimated delivery date - 05.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | M 12x1.5 |
Sealing | NBR |
Port seal | Profile sealing ring |
Maximum operating pressure | 630 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Metal knurled protection cap |
h1 | 37 mm |
h2 | 12 mm |
SW | 17 mm |
T | M12x1.5 |