






€14.31/ pieceexcl. VAT
€17.32incl. VAT
268 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 1/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Maximum operating pressure | 630 bar |
Protection cap | Metal knurled protection cap |
h1 | 37 mm |
h2 | 12 mm |
SW | 19 mm |
T | G1/4 |