






€14.76/ pieceexcl. VAT
€17.86incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 7/16" - 20 UNF |
Sealing | NBR |
Port seal | O-ring |
Maximum operating pressure | 630 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Hexagonal protection cap |
h1 | 38 mm |
h2 | 9.1 mm |
SW | 17 mm |
T | 7/16-20 UNF |