






€13.04/ pieceexcl. VAT
€15.78incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-10 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 1/8" BSP con. |
Port seal | Conical |
Maximum operating pressure | 400 bar |
Protection cap | Plastic protection cap |
h1 | 17.5 mm |
h2 | 8 mm |
SW | 12 mm |
T | R1/8 |