






€18.79/ pieceexcl. VAT
€22.74incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SKK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | M 10x1 |
Sealing | EPDM |
Port seal | O-ring |
Maximum operating pressure | 630 bar |
Medium temperature (continuous) | from -40 to 150 °C |
Protection cap | Metal knurled protection cap |
h1 | 38 mm |
h2 | 9.8 mm |
SW | 17 mm |
T | M10x1 |