






€19.97/ pieceexcl. VAT
€24.16incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SKK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 5/16" - 24 UNF |
Sealing | FKM (FPM) |
Port seal | O-ring |
Maximum operating pressure | 400 bar |
Medium temperature (continuous) | from -20 to 200 °C |
Protection cap | Metal knurled protection cap |
h1 | 38 mm |
h2 | 7.5 mm |
SW | 17 mm |
T | 5/16-24 UNF |