






€16.77/ pieceexcl. VAT
€20.29incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SKK-12 |
Adaption thread | S 12.65x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 1/8" BSP con. |
Port seal | Conical |
Maximum operating pressure | 400 bar |
Protection cap | Plastic protection cap |
h | 33 mm |
h1 | 8 mm |
SW | 17 mm |
T | R1/8 |