






€25.51/ pieceexcl. VAT
€30.87incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Type | K |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Standpipe connection DKO |
Connection size | 28L - M36x2.0 |
Model | B |
Sealing | NBR |
Maximum operating pressure | 160 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Without |
d | 28 mm |
l3 | 25 mm |
SW | 17 mm |
SW A | 41 mm |
T | M36x2.0 |