






€22.16/ pieceexcl. VAT
€26.81incl. VAT
21 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Type | K |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Standpipe connection DKO |
Connection size | 16S - M24x1.5 |
Model | B |
Sealing | NBR |
Maximum operating pressure | 400 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Metal knurled protection cap |
d | 16 mm |
l3 | 18 mm |
SW | 17 mm |
SW A | 30 mm |
T | M24x1.5 |