






€17.77/ pieceexcl. VAT
€21.50incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Type | K |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Standpipe connection DKO |
Connection size | 6S - M14x1.5 |
Model | A |
Sealing | NBR |
Maximum operating pressure | 630 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Protection cap |
d | 6 mm |
l3 | 14.5 mm |
SW | 17 mm |
SW A | 17 mm |
T | M14x1.5 |