






€36.17/ pieceexcl. VAT
€43.77incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SKK-12 |
Type | K |
Adaption thread | S 12.65x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Standpipe connection DKO |
Connection size | 38S - M52x2.0 |
Model | B |
Sealing | NBR |
Maximum operating pressure | 315 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Metal knurled protection cap |
d | 38 mm |
l3 | 34 mm |
SW | 17 mm |
SW A | 60 mm |
T | M52x2 |