






€30.55/ pieceexcl. VAT
€36.97incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SKK-12 |
Type | K |
Adaption thread | S 12.65x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Standpipe connection DKO |
Connection size | 12S - M20x1.5 |
Model | A |
Sealing | FKM (FPM) |
Maximum operating pressure | 630 bar |
Medium temperature (continuous) | from -20 to 200 °C |
Protection cap | Metal knurled protection cap |
d | 12 mm |
l3 | 17.5 mm |
SW | 17 mm |
SW A | 24 mm |
T | M20x1.5 |