






€29.32/ pieceexcl. VAT
€35.48incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSK-15 |
Adaption thread | M 16x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | M 16x1.5 |
Model | A |
Sealing | FKM (FPM) |
Medium temperature (continuous) | from -20 to 200 °C |
Protection cap | Metal knurled protection cap |
h | 72 mm |
SW | 19 mm |
T | M16x1.5 |