






€25.36/ pieceexcl. VAT
€30.69incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SAD-20 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | S 12.65x1.5 |
Model | A |
Sealing | FKM (FPM) |
Medium temperature (continuous) | from -20 to 200 °C |
h | 39 mm |
T | S12.65x1.5 |