

22,15 €/ pieceexcl. VAT
26,80 €incl. VAT
10 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 088 |
Filter fineness | 125 µm |
Max. oilflow | 140 l/min |
Valve type | No valve |
Connection | 1.1/2'' BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-088-G24-140-125-P-0 |