

€19.51/ pieceexcl. VAT
€23.61incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 088 |
Filter fineness | 60 µm |
Max. oilflow | 65 l/min |
Valve type | No valve |
Connection | 1.1/4'' BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-088-G20-140-060-P-0 |