

€21.26/ pieceexcl. VAT
€25.72incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 068 |
Filter fineness | 125 µm |
Max. oilflow | 25 l/min |
Valve type | Bypass valve 0,2 bar |
Connection | 3/4" BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-068-G12-105-125-P-B0.2 |