

€16.81/ pieceexcl. VAT
€20.34incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 050 |
Filter fineness | 125 µm |
Max. oilflow | 12 l/min |
Valve type | Bypass valve 0,2 bar |
Connection | 3/8" BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-050-G06-067-125-P-B0.2 |