

€29.17/ pieceexcl. VAT
€35.30incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HE |
Type | C |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN04 |
Maximum operating pressure | 350 bar |
Connection type connection 1 | External thread |
Size of threaded connection 1 | 7/16"-20 UNF (JIC) |