




€17.58/ pieceexcl. VAT
€21.27incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AF |
Group | 3 |
Material | Stainless steel 316 (V4A) |
Surface protection | ACT |
Thread Size | M 6x40 |
G | M 6 |
L1 | 54 mm |
L2 | 40 mm |
L3 | 12 mm |
SW | 11 mm |