




€41.66/ pieceexcl. VAT
€50.41incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AF |
Group | 9S |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 24x180 |
G | M 24 |
L1 | 240 mm |
L2 | 180 mm |
L3 | 50 mm |
SW | 30 mm |