




€1.57/ pieceexcl. VAT
€1.90incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | AF |
Group | 5D |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 8 |
G | M 8 |
L1 | 61 mm |
L2 | 46 mm |
L3 | 12 mm |
SW | 12 mm |