




€1.37/ pieceexcl. VAT
€1.66incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | AF |
Group | 3D |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | 5/16–18 UNC |
G | 5/16–18 UNC |
L1 | 44 mm |
L2 | 29 mm |
L3 | 12 mm |
SW | 12 mm |