




€90.17/ pieceexcl. VAT
€109.11incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AF |
Group | 10S |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 30x256 |
G | M 30 |
L1 | 331 mm |
L2 | 256 mm |
L3 | 62 mm |
SW | 46 mm |