




€0.26/ pieceexcl. VAT
€0.31incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | IS |
Group | 2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 6x45 |
G | M 6 |
L | 45 mm |