




€1.12/ pieceexcl. VAT
€1.36incl. VAT
26 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | IS |
Group | 4 |
Material | Stainless steel 316 (V4A) |
Thread Size | M 6x35 |
G | M 6 |
L | 35 mm |