




€0.21/ pieceexcl. VAT
€0.25incl. VAT
6634 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | IS |
Group | 2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 6x25 |
G | M 6 |
L | 25 mm |