

€21.32/ pieceexcl. VAT
€25.80incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HSN |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Coupling (female) |
Valve shape | Poppet valve |
Construction size | 2 |
Nominal bore in DN | 10 mm |
Coupling size (inch) | 3/8" |
Connection type | Cutting ring connection |
Connection size | 8L - M14x1.5 |
Bulkhead mounting | Yes |
Maximum operating pressure | 450 bar |
Spillage | 1.3 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 35 l/min |
Sealing | NBR/PTFE |
Standard | ISO 14541 |
Connectable under residual pressure | Yes, with restrictions |