

€166.92/ pieceexcl. VAT
€201.97incl. VAT
Estimated delivery date - 19/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | RH |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Coupling (female) |
Valve shape | Flat face |
Construction size | 8 |
Nominal bore in DN | 25 mm |
Coupling size (inch) | 1" |
Connection type | Cutting ring connection |
Connection size | 38S - M52x2.0 |
Maximum operating pressure | 420 bar |
Spillage | 2.84 ml |
Minimum medium temperature (continuous) | -30 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 500 l/min |
Sealing | NBR/PTFE/PU |