

€318.91/ pieceexcl. VAT
€385.88incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | RH |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Coupling (female) |
Valve shape | Flat face |
Construction size | 2 |
Nominal bore in DN | 10 mm |
Coupling size (inch) | 3/8" |
Connection type | Cutting ring connection |
Connection size | 16S - M24x1.5 |
Bulkhead mounting | No |
Maximum operating pressure | 420 bar |
Spillage | 0.1 ml |
Minimum medium temperature (continuous) | -30 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 46 l/min |
Sealing | NBR/PTFE/PU |
Connectable under residual pressure | Yes, with restrictions |