




€1.38/ pieceexcl. VAT
€1.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | SI |
Group | 1D |
Material | Stainless steel 316 (V4A) |
B1 | 22 mm |
B2 | 11.2 mm |
L | 27 mm |
S | 0.5 mm |