




€51.24/ pieceexcl. VAT
€62.00incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SIP |
Group | 9S |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 90 mm |
B2 | 31 mm |
L1 | 251 mm |
L2 | 166 mm |
S | 15 mm |