




€43.00/ pieceexcl. VAT
€52.03incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SIP |
Group | 9S |
Material | Steel |
Surface protection | Untreated |
B1 | 90 mm |
B2 | 31 mm |
L1 | 251 mm |
L2 | 166 mm |
S | 15 mm |