




€12.56/ pieceexcl. VAT
€15.20incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SIP |
Group | 5S |
Material | Stainless steel 304 (V2A) |
B1 | 30 mm |
B2 | 15.2 mm |
L1 | 85 mm |
L2 | 40 mm |
S | 8 mm |