




€3.14/ pieceexcl. VAT
€3.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SIP |
Group | 5S |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 30 mm |
B2 | 15.2 mm |
L1 | 85 mm |
L2 | 40 mm |
S | 8 mm |