

€338.38/ pieceexcl. VAT
€409.44incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUK |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 24 |
Height | 475 mm |
Nominal pipe size | DN350 in |
Thread Length | 145 mm |
Outer pipe diameter | 355.6 mm |
Dual spacing screw thread | 402 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |