

€192.55/ pieceexcl. VAT
€232.99incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUK |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 20 |
Height | 418 mm |
Nominal pipe size | DN300 in |
Thread Length | 125 mm |
Outer pipe diameter | 323.9 mm |
Dual spacing screw thread | 352 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |