

€29.55/ pieceexcl. VAT
€35.76incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUK |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 20 |
Height | 311 mm |
Thread Length | 125 mm |
Nominal pipe size | DN200 in |
Outer pipe diameter | 219.1 mm |
Dual spacing screw thread | 248 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |