

€67.42/ pieceexcl. VAT
€81.58incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUK |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 16 |
Height | 190 mm |
Thread Length | 105 mm |
Nominal pipe size | DN100 in |
Outer pipe diameter | 114.3 mm |
Dual spacing screw thread | 136 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |