STAUFF

STAUFF Round steel U-bolt with pipe saddle long RB+RUL-76.1-PP-W32

  • ERIKS:11356130
Image 1
Save to list

11,24 €/ pieceexcl. VAT

13,60 €incl. VAT

9 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB+RUL
Material
Steel
Surface protection
Zinc Plated
Thread size metric (M..)
12
Height
135 mm
Nominal pipe size
DN65 in
Thread Length
77 mm
Outer pipe diameter
76.1 mm
Dual spacing screw thread
94 mm
With nuts
Yes
Number of nuts
4
With saddle piece
Yes