STAUFF

STAUFF Round steel U-bolt with pipe saddle long RB+RUL-33.7-PP-W32

  • ERIKS:11356153
Image 1
Save to list

7,91 €/ pieceexcl. VAT

9,57 €incl. VAT

41 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB+RUL
Material
Steel
Surface protection
Zinc Plated
Thread size metric (M..)
10
Height
81 mm
Nominal pipe size
DN25 in
Thread Length
48 mm
Outer pipe diameter
33.7 mm
Dual spacing screw thread
48 mm
With nuts
Yes
Number of nuts
4
With saddle piece
Yes