

€3.70/ pieceexcl. VAT
€4.48incl. VAT
22 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 12 |
Height | 125 mm |
Nominal pipe size | DN65 in |
Thread Length | 50 mm |
Dual spacing screw thread | 94 mm |
With nuts | Yes |
Number of nuts | 2 |
With saddle piece | No |