

€17.11/ pieceexcl. VAT
€20.70incl. VAT
50 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 12 |
Height | 109 mm |
Thread Length | 50 mm |
Nominal pipe size | DN50 in |
Dual spacing screw thread | 76 mm |
With nuts | Yes |
Number of nuts | 2 |
With saddle piece | No |