

2,17 €/ pieceexcl. VAT
2,63 €incl. VAT
19 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 10 |
Height | 86 mm |
Thread Length | 50 mm |
Nominal pipe size | DN32 in |
Dual spacing screw thread | 56 mm |
With nuts | Yes |
Number of nuts | 2 |
With saddle piece | No |