

€2.36/ pieceexcl. VAT
€2.86incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 10 |
Height | 76 mm |
Thread Length | 40 mm |
Nominal pipe size | DN25 in |
Dual spacing screw thread | 48 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | No |